Zoro Homepage

Roma ROM-2407 Machine Crafted Area Rug

  • Mfr # ROM2407-811123

  • Zoro # G310368583


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 11 in x 12 ft 4 in
Color
Cream, Medium Green, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2407-811123
Zoro #
G310368583
UPC #
889292379236
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in

Details

Color
Cream, Medium Green, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
27.55 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Light Grey
Sub Style
Moroccan
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No

Description

Introducing the Roma Moroccan Global Area Rug, a perfect addition to your home decor. This machine-woven treasure from Turkey is made of durable polypropylene, designed to withstand high traffic areas without losing its charm. Its Moroccan Global style promises to add an exotic and sophisticated touch to any room, creating a cozy and inviting atmosphere. While it boasts a medium pile for that perfect balance of comfort and practicality, we recommend using this rug with a pad for an even better underfoot experience. And no need to worry about maintenance - simply spot clean with mild detergent when needed!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.