Zoro Homepage

Roma ROM-2409 Machine Crafted Area Rug

  • Mfr # ROM2409-811123

  • Zoro # G610347226


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 11 in x 12 ft 4 in
Color
Cream, Light Gray, Gray, Light Brown, Medium Green, Brown
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2409-811123
Zoro #
G610347226
UPC #
889292379496
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in

Details

Color
Cream, Light Gray, Gray, Light Brown, Medium Green, Brown
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
26.45 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Light Silver
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No

Description

Introducing the Roma Area Rug. This beautiful and stylish piece is perfect for any space in your home, offering a classic look that will never go out of style. Crafted in Turkey from high-quality polypropylene and machine woven for durability, this rug also features a medium pile perfect for busy areas. With its easy care instructions, simply spot clean with mild detergent to keep it looking fresh year after year. For added protection and comfort, we recommend using a rug pad sold separately. Add the timeless beauty of the Roma Area Rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.