Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosario ROA-2301 Handmade Area Rug

  • Mfr # ROA2301-81012

  • Zoro # G310353022


product price: $1,585.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Denim, Charcoal
Style
Global
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROA2301-81012
Zoro #
G310353022
UPC #
889292201094
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Denim, Charcoal
Style
Global
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
72.08 lb
Features
Handmade
High/Low Texture
Yes
Printed Design
No
Construction
Hand Tufted
Sub Style
Bohemian
Backing
Canvas
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No

Description

This Rosario area rug will add a global style to any room. Crafted with Polyester and Wool, this medium pile, high/low rug has a hand tufted construction made in India. To ensure the longevity of your rug, we recommend using a rug pad underneath it. For easy maintenance, spot clean only. Get the unique look of this Rosario area rug today and transform your space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.