Zoro Homepage

Rosario ROA-2302 Handmade Area Rug

  • Mfr # ROA2302-1014

  • Zoro # G710353080


product price: $2,095.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Charcoal, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROA2302-1014
Zoro #
G710353080
UPC #
889292201100
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.2 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.39 in

Details

Color
Charcoal, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
95.2 lb
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
Outdoor Safe
No
Construction
Hand Tufted
Sub Style
Minimalist
Backing
Canvas
Has Fringe
No
Printed Design
No

Description

Make your home come alive with the stylish and chic Rosario Area Rug. This hand-tufted rug from India features a global style and is made of a durable blend of polyester and wool for lasting beauty. The medium-pile, high/low construction offers luxurious comfort underfoot, while the spot clean only care makes this piece easy to maintain. Add a rug pad for extra cushioning and stability, making this the perfect addition to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.