
Rosario ROA-2302 Handmade Area Rug
Mfr # ROA2302-23
Zoro # G910353101
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROA2302-23
Zoro #
G910353101
UPC #
889292201124
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Charcoal, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.08 lb
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
High/Low Texture
Yes
Durable/Performance Rated
No
Construction
Hand Tufted
Has Fringe
No
Outdoor Safe
No
Sub Style
Minimalist
Printed Design
No
Description
Make your home come alive with the stylish and chic Rosario Area Rug. This hand-tufted rug from India features a global style and is made of a durable blend of polyester and wool for lasting beauty. The medium-pile, high/low construction offers luxurious comfort underfoot, while the spot clean only care makes this piece easy to maintain. Add a rug pad for extra cushioning and stability, making this the perfect addition to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.