
Rosario ROA-2302 Handmade Area Rug
Mfr # ROA2302-810
Zoro # G410353182
product price: $1,040.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROA2302-810
Zoro #
G410353182
UPC #
889292201148
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Charcoal, Light Gray
Style
Modern
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
54.4 lb
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Sub Style
Minimalist
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
Yes
Printed Design
No
Description
Make your home come alive with the stylish and chic Rosario Area Rug. This hand-tufted rug from India features a global style and is made of a durable blend of polyester and wool for lasting beauty. The medium-pile, high/low construction offers luxurious comfort underfoot, while the spot clean only care makes this piece easy to maintain. Add a rug pad for extra cushioning and stability, making this the perfect addition to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.