Roswell RSW-2300 Machine Crafted Area Rug

  • Mfr # RSW2300-9212

  • Zoro # G210352187


product price: $805.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Gray, Denim, Off-White, Beige, Medium Gray, Mustard
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSW2300-9212
Zoro #
G210352187
UPC #
889292415781
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in

Details

Color
Gray, Denim, Off-White, Beige, Medium Gray, Mustard
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
40.7 lb
Has Fringe
No
Primary Color
Warm Grey
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No

Description

Introducing the Roswell area rug, a perfect combination of minimalist modern style and superior craftsmanship. This luxurious piece is made of polypropylene and polyester with a medium pile that is machine-woven in Turkey. Not only does it look great but it also stands up to high traffic areas, making it an ideal addition to any home or office space. The Roswell area rug comes complete with a recommended rug pad for maximum comfort and longevity. Add the perfect finishing touch to your decor with this beautiful and timeless design!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.