
Roswell RSW-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # RSW2303-679
- Zoro # G610351971
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSW2303-679
Zoro #
G610351971
UPC #
889292415910
Country of Origin
Turkey
Dimensions
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Size
6 ft 7 in x 9 ft
Thickness
0.31 in
Details
Color
Gray, Off-White, Beige, Medium Gray, Mustard
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
21.9 lb
Primary Color
Warm Grey
Has Fringe
No
Machine Washable
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Style
Modern
High/Low Texture
No
Outdoor Safe
No
Sub Style
Minimalist
Description
The Roswell area rug is a perfect addition to any modern home. Crafted with a combination of polypropylene and polyester for durability, this machine woven rug can withstand even the highest traffic areas. Its minimalist modern style will add subtle beauty to your living room or bedroom without overwhelming the space. Enjoy its medium pile height that?s soft and comfortable underfoot, while also making it ideal for kids and pets. For optimal performance, pair this rug with a quality rug pad. Made in Turkey, the Roswell area rug will be an enduring statement piece in your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.