
Roswell RSW-2306 Machine Crafted Area Rug (Discontinued)
- Mfr # RSW2306-9212
- Zoro # G710352052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSW2306-9212
Zoro #
G710352052
UPC #
889292416085
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Off-White, Gray, Beige, Medium Gray, Mustard
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
40.7 lb
Features
Machine Crafted
Printed Design
No
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Warm Grey
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Description
Introducing the Roswell Collection, a minimalist modern area rug that will effortlessly enhance your space. Made from a durable blend of polypropylene and polyester, this Turkish manufactured rug is machine woven to perfection. Its medium pile makes it an ideal choice for high traffic areas in your home or office, ensuring it stands up to daily wear and tear while maintaining its sleek look. We recommend use with a rug pad for added comfort and stability. This is more than just a rug - it's an essential piece of decor that encapsulates modern design and practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.