Roswell RSW-2307 Machine Crafted Area Rug

  • Mfr # RSW2307-9212

  • Zoro # G410351829


product price:  $805.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Off-White, Medium Gray, Beige, Gray, Denim, Mustard
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSW2307-9212
Zoro #
G410351829
UPC #
889292416139
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
144 in
Width (In.)
110 in
Thickness
0.31 in

Details

Color
Off-White, Medium Gray, Beige, Gray, Denim, Mustard
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
40.7 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Primary Color
Warm Grey
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No

Description

The Roswell Area Rug is the perfect way to add an updated traditional style to any room. The combination of polypropylene and polyester ensures a durable, long-lasting rug that will stand up in even high traffic areas. The medium pile makes this rug cozy yet easy to maintain, and its machine woven construction provides a reliable level of craftsmanship. Plus, for added stability and comfort, we recommend pairing it with a rug pad. This timeless area rug will transform your home into the sanctuary you?ve been dreaming of!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.