Zoro Homepage

Saint Clair SIC-2300 Handmade Area Rug

  • Mfr # SIC2300-23

  • Zoro # G010364298


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2300-23
Zoro #
G010364298
UPC #
889292203432
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
3.06 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Construction
Hand Woven

Description

This Saint Clair area rug is the perfect addition to any global-style space. Handwoven in India using New Zealand Wool, this high/low rug features a fringe along the edges for an added touch of texture and sophistication. This no pile design is incredibly durable and easy to clean - just spot clean as needed. We recommend using a rug pad underneath for extra cushioning and support. Bring your space to life with the timeless beauty of this Saint Clair area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.