Zoro Homepage

Saint Clair SIC-2300 Handmade Area Rug

  • Mfr # SIC2300-268

  • Zoro # G810364412


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2300-268
Zoro #
G810364412
UPC #
889292203456
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
1 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
10.2 lb
Printed Design
No
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Bohemian
Style
Global
Machine Washable
No
Construction
Hand Woven
Has Fringe
Yes
High Traffic Compatible
Yes

Description

This Saint Clair area rug is the perfect addition to any global-style space. Handwoven in India using New Zealand Wool, this high/low rug features a fringe along the edges for an added touch of texture and sophistication. This no pile design is incredibly durable and easy to clean - just spot clean as needed. We recommend using a rug pad underneath for extra cushioning and support. Bring your space to life with the timeless beauty of this Saint Clair area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.