
Saint Clair SIC-2300 Handmade Area Rug
Mfr # SIC2300-576
Zoro # G010364472
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIC2300-576
Zoro #
G010364472
UPC #
889292203463
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
19.13 lb
Machine Washable
No
Printed Design
No
Has Fringe
Yes
Construction
Hand Woven
High/Low Texture
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
Description
This Saint Clair area rug is the perfect addition to any global-style space. Handwoven in India using New Zealand Wool, this high/low rug features a fringe along the edges for an added touch of texture and sophistication. This no pile design is incredibly durable and easy to clean - just spot clean as needed. We recommend using a rug pad underneath for extra cushioning and support. Bring your space to life with the timeless beauty of this Saint Clair area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.