
Saint Clair SIC-2300 Handmade Area Rug
Mfr # SIC2300-810
Zoro # G910364473
product price: $1,025.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIC2300-810
Zoro #
G910364473
UPC #
889292203487
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
40.8 lb
Features
Handmade
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Hand Woven
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
No
Machine Washable
No
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Description
This Saint Clair area rug is the perfect addition to any global-style space. Handwoven in India using New Zealand Wool, this high/low rug features a fringe along the edges for an added touch of texture and sophistication. This no pile design is incredibly durable and easy to clean - just spot clean as needed. We recommend using a rug pad underneath for extra cushioning and support. Bring your space to life with the timeless beauty of this Saint Clair area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.