
Saint Clair SIC-2301 Handmade Area Rug
Mfr # SIC2301-23
Zoro # G810365754
product price: $42.49
/eaKey Features
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIC2301-23
Zoro #
G810365754
UPC #
889292203517
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
3.06 lb
Has Fringe
Yes
Outdoor Safe
No
High/Low Texture
Yes
Construction
Hand Woven
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Description
This Saint Clair area rug is an excellent choice to give your home a global-style update. Made of premium New Zealand wool and hand woven in India, this high/low no pile rug features a fringe that adds an extra touch of texture. Recommended for use with a rug pad, this versatile piece of decor can be spot cleaned only when needed. Add this unique and beautiful Saint Clair area rug to any room in your home for an instant style refresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.