Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saint Clair SIC-2301 Handmade Area Rug

  • Mfr # SIC2301-268

  • Zoro # G110365546


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2301-268
Zoro #
G110365546
UPC #
889292203531
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
1 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Includes
Care Label
Weight
10.2 lb
Features
Handmade
Outdoor Safe
No
Sub Style
Bohemian
High/Low Texture
Yes
Has Fringe
Yes
Construction
Hand Woven
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Style
Global
Durable/Performance Rated
No
Printed Design
No

Description

This Saint Clair area rug is an excellent choice to give your home a global-style update. Made of premium New Zealand wool and hand woven in India, this high/low no pile rug features a fringe that adds an extra touch of texture. Recommended for use with a rug pad, this versatile piece of decor can be spot cleaned only when needed. Add this unique and beautiful Saint Clair area rug to any room in your home for an instant style refresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.