Zoro Homepage

Saint Clair SIC-2301 Handmade Area Rug

  • Mfr # SIC2301-810

  • Zoro # G710365588


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2301-810
Zoro #
G710365588
UPC #
889292203562
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
40.8 lb
Outdoor Safe
No
Sub Style
Bohemian
Has Fringe
Yes
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Machine Washable
No
Construction
Hand Woven

Description

This Saint Clair area rug is an excellent choice to give your home a global-style update. Made of premium New Zealand wool and hand woven in India, this high/low no pile rug features a fringe that adds an extra touch of texture. Recommended for use with a rug pad, this versatile piece of decor can be spot cleaned only when needed. Add this unique and beautiful Saint Clair area rug to any room in your home for an instant style refresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.