
Saint Clair SIC-2302 Handmade Area Rug
Mfr # SIC2302-576
Zoro # G710365748
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIC2302-576
Zoro #
G710365748
UPC #
889292203623
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
19.13 lb
Outdoor Safe
No
Sub Style
Bohemian
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
Yes
Description
Introducing the Saint Clair area rug: a unique, high-low design featuring a hand woven construction from New Zealand Wool. The fringe detail adds an interesting and eye-catching element to any room. The Global style adds an exotic touch to your home decor, while the no pile design makes it easy to keep clean - simply spot clean as needed! This hand woven beauty is crafted in India and looks great with or without a rug pad sold separately. Add this gorgeous, on-trend piece to your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.