Zoro Homepage

Saint Clair SIC-2302 Handmade Area Rug

  • Mfr # SIC2302-810

  • Zoro # G610365596


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2302-810
Zoro #
G610365596
UPC #
889292203647
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
40.8 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Sub Style
Bohemian
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No

Description

Introducing the Saint Clair area rug: a unique, high-low design featuring a hand woven construction from New Zealand Wool. The fringe detail adds an interesting and eye-catching element to any room. The Global style adds an exotic touch to your home decor, while the no pile design makes it easy to keep clean - simply spot clean as needed! This hand woven beauty is crafted in India and looks great with or without a rug pad sold separately. Add this gorgeous, on-trend piece to your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.