
Saint Clair SIC-2303 Handmade Area Rug
Mfr # SIC2303-576
Zoro # G310365339
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIC2303-576
Zoro #
G310365339
UPC #
889292203708
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1 in
Details
Color
Cream, Black
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
19.13 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Construction
Hand Woven
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
Yes
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
Yes
Machine Washable
No
Backing
No Backing
Description
Introducing the Saint Clair area rug, a timeless global style piece that will add an instant touch of elegance to any room. This high/low hand-woven piece is crafted with luxurious New Zealand wool for a soft and durable feel. The fringe detail gives it an extra hint of sophistication, while its flat-weave construction makes it easy to clean - simply spot clean when necessary. Made in India, this rug is sure to be a stylish addition to your home for years to come. For best results, use with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.