Zoro Homepage

Saint Clair SIC-2303 Handmade Area Rug

  • Mfr # SIC2303-810

  • Zoro # G110365478


product price: $1,025.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Black
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2303-810
Zoro #
G110365478
UPC #
889292203722
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1 in

Details

Color
Cream, Black
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
40.8 lb
Includes
Care Label
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Has Fringe
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Construction
Hand Woven
Printed Design
No

Description

Introducing the Saint Clair area rug, a timeless global style piece that will add an instant touch of elegance to any room. This high/low hand-woven piece is crafted with luxurious New Zealand wool for a soft and durable feel. The fringe detail gives it an extra hint of sophistication, while its flat-weave construction makes it easy to clean - simply spot clean when necessary. Made in India, this rug is sure to be a stylish addition to your home for years to come. For best results, use with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.