Zoro Homepage

Saint Clair SIC-2304 Handmade Area Rug

  • Mfr # SIC2304-23

  • Zoro # G010365394


product price: $42.59
/ea

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2304-23
Zoro #
G010365394
UPC #
889292203753
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
3.06 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Construction
Hand Woven
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
High/Low Texture
Yes
Durable/Performance Rated
No
Has Fringe
Yes

Description

This Saint Clair area rug is a great choice for any room in need of a global-inspired touch. Hand-woven in India from New Zealand wool, this rug features a high/low texture with no pile and fringe along the edges. This durable and stylish piece is perfect for adding an extra layer of comfort to your floors, and we recommend using it with a rug pad not included. For best results, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.