
Saint Clair SIC-2304 Handmade Area Rug
Mfr # SIC2304-576
Zoro # G810366324
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIC2304-576
Zoro #
G810366324
UPC #
889292203784
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
19.13 lb
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
Yes
Construction
Hand Woven
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Bohemian
Description
This Saint Clair area rug is a great choice for any room in need of a global-inspired touch. Hand-woven in India from New Zealand wool, this rug features a high/low texture with no pile and fringe along the edges. This durable and stylish piece is perfect for adding an extra layer of comfort to your floors, and we recommend using it with a rug pad not included. For best results, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.