Zoro Homepage

Sajal SAJ-1064 Performance Rated Area Rug

  • Mfr # SAJ1064-268

  • Zoro # G710355633


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Rust, Camel, Ivory, Rose, Light Blue, MustardMain: Bright Red, Navy, Denim
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAJ1064-268
Zoro #
G710355633
UPC #
889292106245
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.25 in
Size
2 ft 6 in x 8 ft

Details

Color
Rust, Camel, Ivory, Rose, Light Blue, MustardMain: Bright Red, Navy, Denim
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Weight
5 lb
Features
Performance Rated
Includes
Care Label
Printed Design
No
High/Low Texture
No
Primary Color
Orange
Machine Washable
No
Sub Style
Bohemian
Backing
No Backing
Construction
Hand Woven
Sustainable
Made with Recycled Materials
Style
Global
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
Outdoor Safe
No
Has Fringe
No

Description

This Sajal area rug is the perfect way to add global style to any room. Woven from recycled PET yarn, this hand-crafted piece is sure to last for years of enjoyment. The no pile construction ensures it will lay flat and remain durable even with high traffic areas. Made in India and professionally cleaned only, this rug is a great addition for any home. For best results, use with a recommended rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.