
Sajal SAJ-1064 Performance Rated Area Rug
Mfr # SAJ1064-913
Zoro # G310356573
product price: $1,385.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rust, Camel, Ivory, Rose, Light Blue, MustardMain: Bright Red, Navy, Denim
Style
Global
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAJ1064-913
Zoro #
G310356573
UPC #
889292106283
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.25 in
Details
Color
Rust, Camel, Ivory, Rose, Light Blue, MustardMain: Bright Red, Navy, Denim
Style
Global
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
29.25 lb
Machine Washable
No
Construction
Hand Woven
High Traffic Compatible
Yes
High/Low Texture
No
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Outdoor Safe
No
Primary Color
Orange
Sub Style
Bohemian
Printed Design
No
Has Fringe
No
Backing
No Backing
Description
This Sajal area rug is the perfect way to add global style to any room. Woven from recycled PET yarn, this hand-crafted piece is sure to last for years of enjoyment. The no pile construction ensures it will lay flat and remain durable even with high traffic areas. Made in India and professionally cleaned only, this rug is a great addition for any home. For best results, use with a recommended rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.