
Sammy BOSM-2300 Performance Rated Area Rug
Mfr # BOSM2300-23
Zoro # G510339567
product price: $70.00
/eaKey Features
Color
Light Silver, Off-White, Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSM2300-23
Zoro #
G510339567
UPC #
889292663137
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.32 in
Details
Color
Light Silver, Off-White, Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
Durable/Performance Rated
Yes
Backing
Canvas
Has Fringe
No
Machine Washable
No
Includes
Care Label
High/Low Texture
No
Primary Color
Light Silver
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Features
Performance Rated
Weight
2.64 lb
Description
The Sammy area rug is a unique and stylish addition to any room. Crafted from recycled PET yarn, this hand-woven rug is perfect for adding texture and interest to your space. With no pile, the Sammy area rug is easy to maintain and will last for years. Made in India with the highest quality standards, this beautiful rug will instantly elevate the look of any room. For optimal performance, we recommend using a rug pad with the Sammy area rug. Bring style and sophistication to your home with this stunning piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.