
Sammy BOSM-2300 Performance Rated Area Rug
Mfr # BOSM2300-69
Zoro # G810339663
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Off-White, Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSM2300-69
Zoro #
G810339663
UPC #
888473222163
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.32 in
Details
Color
Light Silver, Off-White, Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Printed Design
No
Outdoor Safe
No
Construction
Hand Woven
High Traffic Compatible
Yes
High/Low Texture
No
Includes
Care Label
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Has Fringe
No
Features
Performance Rated
Weight
23.76 lb
Primary Color
Light Silver
Machine Washable
No
Backing
Canvas
Description
The Sammy area rug is a unique and stylish addition to any room. Crafted from recycled PET yarn, this hand-woven rug is perfect for adding texture and interest to your space. With no pile, the Sammy area rug is easy to maintain and will last for years. Made in India with the highest quality standards, this beautiful rug will instantly elevate the look of any room. For optimal performance, we recommend using a rug pad with the Sammy area rug. Bring style and sophistication to your home with this stunning piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.