Zoro Homepage

Sammy BOSM-2300 Performance Rated Area Rug

  • Mfr # BOSM2300-810

  • Zoro # G910339655


product price: $670.00
/ea
Free Shipping & Returns

Key Features

Color
Light Silver, Off-White, Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSM2300-810
Zoro #
G910339655
UPC #
888473222170
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.32 in

Details

Color
Light Silver, Off-White, Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Features
Performance Rated
Backing
Canvas
Primary Color
Light Silver
Construction
Hand Woven
Weight
35.2 lb

Description

The Sammy area rug is a unique and stylish addition to any room. Crafted from recycled PET yarn, this hand-woven rug is perfect for adding texture and interest to your space. With no pile, the Sammy area rug is easy to maintain and will last for years. Made in India with the highest quality standards, this beautiful rug will instantly elevate the look of any room. For optimal performance, we recommend using a rug pad with the Sammy area rug. Bring style and sophistication to your home with this stunning piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.