
Sammy BOSM-2301 Performance Rated Area Rug
Mfr # BOSM2301-810
Zoro # G310339415
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Color
Slate, Metallic - Silver, Light Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSM2301-810
Zoro #
G310339415
UPC #
889292663205
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.32 in
Details
Color
Slate, Metallic - Silver, Light Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Machine Washable
No
Primary Color
Slate
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Printed Design
No
Sustainable
Made with Recycled Materials
Backing
Canvas
Features
Performance Rated
High/Low Texture
No
Weight
35.2 lb
Outdoor Safe
No
Includes
Care Label
Has Fringe
No
Construction
Hand Woven
Description
The Sammy area rug is a unique and stylish addition to any room. Crafted from recycled PET yarn, this hand-woven rug is perfect for adding texture and interest to your space. With no pile, the Sammy area rug is easy to maintain and will last for years. Made in India with the highest quality standards, this beautiful rug will instantly elevate the look of any room. For optimal performance, we recommend using a rug pad with the Sammy area rug. Bring style and sophistication to your home with this stunning piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.