
Sammy BOSM-2301 Performance Rated Area Rug
Mfr # BOSM2301-912
Zoro # G310339286
product price: $1,035.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Slate, Metallic - Silver, Light Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSM2301-912
Zoro #
G310339286
UPC #
889292706582
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.32 in
Details
Color
Slate, Metallic - Silver, Light Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
High Traffic Compatible
Yes
Primary Color
Slate
Includes
Care Label
Sustainable
Made with Recycled Materials
Backing
Canvas
Outdoor Safe
No
Features
Performance Rated
Construction
Hand Woven
Has Fringe
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
Weight
47.52 lb
Durable/Performance Rated
Yes
Description
The Sammy area rug is a unique and stylish addition to any room. Crafted from recycled PET yarn, this hand-woven rug is perfect for adding texture and interest to your space. With no pile, the Sammy area rug is easy to maintain and will last for years. Made in India with the highest quality standards, this beautiful rug will instantly elevate the look of any room. For optimal performance, we recommend using a rug pad with the Sammy area rug. Bring style and sophistication to your home with this stunning piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.