Zoro Homepage

Sammy BOSM-2302 Performance Rated Area Rug

  • Mfr # BOSM2302-23

  • Zoro # G510339451


product price: $70.00
/ea

Key Features

Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSM2302-23
Zoro #
G510339451
UPC #
889292663212
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.32 in

Details

Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Machine Washable
No
Has Fringe
No
Printed Design
No
Primary Color
Light Silver
Weight
2.64 lb
Sustainable
Made with Recycled Materials
Features
Performance Rated
Backing
Canvas
Includes
Care Label
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
High Traffic Compatible
Yes
Durable/Performance Rated
Yes

Description

Introducing the Sammy collection - a hand woven rug that artfully merges style with sustainability. Made in India from recycled PET yarn, this stunning piece is an eco-friendly addition to your living space that doesn't compromise on aesthetics. Its beautiful design is timeless, ensuring it blends effortlessly with any decor theme. The Sammy rug features a no pile construction which makes it easy to maintain and clean; just spot clean with mild detergent when necessary. For optimal use, we recommend pairing this rug with a pad. With the Sammy collection, you're not only getting a stylish floor piece but also contributing positively to the environment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.