
Sammy BOSM-2302 Performance Rated Area Rug
Mfr # BOSM2302-576
Zoro # G410339469
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSM2302-576
Zoro #
G410339469
UPC #
889292663229
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.32 in
Details
Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Printed Design
No
Backing
Canvas
Machine Washable
No
Weight
16.5 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Light Silver
High/Low Texture
No
Features
Performance Rated
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
Yes
Includes
Care Label
Sustainable
Made with Recycled Materials
Description
Introducing the Sammy collection - a hand woven rug that artfully merges style with sustainability. Made in India from recycled PET yarn, this stunning piece is an eco-friendly addition to your living space that doesn't compromise on aesthetics. Its beautiful design is timeless, ensuring it blends effortlessly with any decor theme. The Sammy rug features a no pile construction which makes it easy to maintain and clean; just spot clean with mild detergent when necessary. For optimal use, we recommend pairing this rug with a pad. With the Sammy collection, you're not only getting a stylish floor piece but also contributing positively to the environment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.