Zoro Homepage

Sammy BOSM-2302 Performance Rated Area Rug

  • Mfr # BOSM2302-69

  • Zoro # G710339565


product price: $520.00
/ea
Free Shipping & Returns

Key Features

Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSM2302-69
Zoro #
G710339565
UPC #
888473222286
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.32 in

Details

Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Machine Washable
No
Includes
Care Label
Features
Performance Rated
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Weight
23.76 lb
Primary Color
Light Silver
Durable/Performance Rated
Yes
Construction
Hand Woven
Backing
Canvas
Sustainable
Made with Recycled Materials

Description

Introducing the Sammy collection - a hand woven rug that artfully merges style with sustainability. Made in India from recycled PET yarn, this stunning piece is an eco-friendly addition to your living space that doesn't compromise on aesthetics. Its beautiful design is timeless, ensuring it blends effortlessly with any decor theme. The Sammy rug features a no pile construction which makes it easy to maintain and clean; just spot clean with mild detergent when necessary. For optimal use, we recommend pairing this rug with a pad. With the Sammy collection, you're not only getting a stylish floor piece but also contributing positively to the environment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.