Zoro Homepage

Sammy BOSM-2302 Performance Rated Area Rug

  • Mfr # BOSM2302-810

  • Zoro # G510339512


product price: $670.00
/ea
Free Shipping & Returns

Key Features

Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSM2302-810
Zoro #
G510339512
UPC #
888473222293
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.32 in

Details

Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
35.2 lb
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Light Silver
Printed Design
No
Backing
Canvas
Durable/Performance Rated
Yes
Machine Washable
No
Has Fringe
No
Features
Performance Rated
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Includes
Care Label
Construction
Hand Woven

Description

Introducing the Sammy collection - a hand woven rug that artfully merges style with sustainability. Made in India from recycled PET yarn, this stunning piece is an eco-friendly addition to your living space that doesn't compromise on aesthetics. Its beautiful design is timeless, ensuring it blends effortlessly with any decor theme. The Sammy rug features a no pile construction which makes it easy to maintain and clean; just spot clean with mild detergent when necessary. For optimal use, we recommend pairing this rug with a pad. With the Sammy collection, you're not only getting a stylish floor piece but also contributing positively to the environment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.