
Sammy BOSM-2302 Performance Rated Area Rug
Mfr # BOSM2302-912
Zoro # G110339400
product price: $1,035.00
/eaKey Features
Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSM2302-912
Zoro #
G110339400
UPC #
888473222309
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.32 in
Details
Color
Light Silver, Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
47.52 lb
Has Fringe
No
Features
Performance Rated
Printed Design
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
Canvas
Durable/Performance Rated
Yes
Includes
Care Label
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Sustainable
Made with Recycled Materials
Description
Introducing the Sammy collection - a hand woven rug that artfully merges style with sustainability. Made in India from recycled PET yarn, this stunning piece is an eco-friendly addition to your living space that doesn't compromise on aesthetics. Its beautiful design is timeless, ensuring it blends effortlessly with any decor theme. The Sammy rug features a no pile construction which makes it easy to maintain and clean; just spot clean with mild detergent when necessary. For optimal use, we recommend pairing this rug with a pad. With the Sammy collection, you're not only getting a stylish floor piece but also contributing positively to the environment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.