
Sammy BOSM-2303 Performance Rated Area Rug
Mfr # BOSM2303-810
Zoro # G810339298
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Ash, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSM2303-810
Zoro #
G810339298
UPC #
889292663250
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.32 in
Details
Color
Light Silver, Ash, Metallic - Silver
Style
Area Rug
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Has Fringe
No
Primary Color
Light Silver
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Features
Performance Rated
Includes
Care Label
Printed Design
No
Construction
Hand Woven
Machine Washable
No
Backing
Canvas
Weight
35.2 lb
High/Low Texture
No
High Traffic Compatible
Yes
Description
Introducing the Sammy collection - a hand woven rug that artfully merges style with sustainability. Made in India from recycled PET yarn, this stunning piece is an eco-friendly addition to your living space that doesn't compromise on aesthetics. Its beautiful design is timeless, ensuring it blends effortlessly with any decor theme. The Sammy rug features a no pile construction which makes it easy to maintain and clean; just spot clean with mild detergent when necessary. For optimal use, we recommend pairing this rug with a pad. With the Sammy collection, you're not only getting a stylish floor piece but also contributing positively to the environment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.