
San Diego SFG-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2300-537
- Zoro # G410348072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2300-537
Zoro #
G410348072
UPC #
889292403566
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Dark Blue, Off-White, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
8.07 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Sub Style
Scandinavian
Primary Color
Off-White
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Description
Bring a touch of modern style to your home with this San Diego area rug. Featuring a Scandinavian Modern design, this rug is sure to add character to any room. Woven from durable polypropylene, it's ideal for high-traffic areas and is even outdoor safe. The medium pile allows for a plush feel underfoot while still being easy to clean - simply hose off as needed! This machine-woven area rug is made in Turkey and comes highly recommended with the use of a rug pad not included for added comfort and stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.