
San Diego SFG-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2302-679
- Zoro # G610348018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2302-679
Zoro #
G610348018
UPC #
889292403658
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Brown, Light Beige, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Camel
High/Low Texture
No
Has Fringe
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
Machine Washable
No
Description
This San Diego area rug will add a modern touch to any space. Its Polypropylene construction makes it perfect for high traffic areas, as well as outdoor safe. The machine woven construction from Turkey ensures durability and long-lasting quality. With a medium pile, this rug is soft underfoot yet still stands up to regular wear and tear. Hose off with water for easy cleaning and hang to dry. We recommend using a rug pad underneath for extra cushioning and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.