
San Diego SFG-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2305-679
- Zoro # G810349112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2305-679
Zoro #
G810349112
UPC #
889292403771
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.02 lb
Outdoor Safe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Sub Style
Scandinavian
High Traffic Compatible
Yes
Primary Color
Light Silver
Has Fringe
No
Description
The San Diego area rug is the perfect combination of style and durability. Featuring a modern Scandinavian style, this machine-woven polypropylene rug is designed for high traffic areas with its medium pile construction, making it ideal for any room in your home. Plus, it's outdoor safe so you can use it to add a touch of elegance to your outdoor living space! Its low maintenance design makes it easy to care for - just hose off with water and hang to dry. For extra comfort and protection from wear and tear, we recommend using a rug pad underneath. Transform your home with the San Diego area rug today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.