
San Diego SFG-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2306-679
- Zoro # G210349156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2306-679
Zoro #
G210349156
UPC #
889292403825
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
13.02 lb
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Printed Design
No
Sub Style
Scandinavian
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Primary Color
Off-White
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
Yes
Description
This San Diego area rug will add a modern touch to any space. Its Polypropylene construction makes it perfect for high traffic areas, as well as outdoor safe. The machine woven construction from Turkey ensures durability and long-lasting quality. With a medium pile, this rug is soft underfoot yet still stands up to regular wear and tear. Hose off with water for easy cleaning and hang to dry. We recommend using a rug pad underneath for extra cushioning and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.