
San Diego SFG-2308 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2308-679
- Zoro # G810349013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2308-679
Zoro #
G810349013
UPC #
889292403900
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Sub Style
Scandinavian
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Onyx
Construction
Machine Woven
Description
The San Diego area rug is a sleek and stylish addition to any room. Inspired by Scandinavian Modern design, this polypropylene machine woven rug features a medium pile for extra cushioning and comfort. It is perfect for high traffic areas, being both durable and easy to maintain. This outdoor-safe rug can also be hosed off with water and hung to dry when necessary. For optimal performance, it is recommended that you pair it with a quality rug pad for added stability. With its neutral color palette, the San Diego area rug will be sure to bring an effortless modern style to your home or office space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.