
San Diego SFG-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2309-537
- Zoro # G010349042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2309-537
Zoro #
G010349042
UPC #
889292403931
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Off-White, Light Beige, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
8.07 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Primary Color
Off-White
Printed Design
No
Backing
No Backing
Outdoor Safe
Yes
Durable/Performance Rated
No
Sub Style
Scandinavian
Description
This San Diego area rug is the perfect addition to your modern home. The machine-woven construction of polypropylene fibers makes it both durable and comfortable, so you can enjoy its texture in any room of your house. The medium pile ensures a soft feel while still being able to stand up to high traffic and outdoor use, making this an excellent choice for busy households. Made in Turkey, this stylish and versatile area rug will be sure to bring an air of sophistication to your home decor. To ensure longevity, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.