
San Diego SFG-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2310-679
- Zoro # G610348933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2310-679
Zoro #
G610348933
UPC #
889292403986
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
13.02 lb
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Machine Washable
No
High/Low Texture
No
Sub Style
Scandinavian
Primary Color
Grey
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Make a statement with this San Diego area rug. This modern-style piece is made of Polypropylene and features a medium pile that can handle high traffic in your home or outdoor space. The machine-woven construction makes it durable and dependable, while the Turkey-made craftsmanship ensures quality. For best results, use this stylish area rug with an anti-slip rug pad sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.