
San Diego SFG-2312 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2312-679
- Zoro # G710349199
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2312-679
Zoro #
G710349199
UPC #
889292404068
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Includes
Care Label
Features
Outdoor Safe
Sub Style
Scandinavian
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Off-White
Description
Introducing the San Diego Area Rug, a perfect fusion of Scandinavian Modern style with practical functionality. This Turkish-manufactured, machine-woven piece is constructed from durable Polypropylene, ensuring it can withstand high traffic areas with ease. Boasting a medium pile for that perfect balance of comfort and design, this rug also doubles as an outdoor-safe piece, expanding its versatility. For optimal performance and longevity, we recommend pairing this rug with a quality rug pad. When it comes to cleaning, simply hose off with water and hang to dry for a hassle-free maintenance experience. Bring home this modern touch today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.