
San Diego SFG-2312 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2312-9212
- Zoro # G010350260
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2312-9212
Zoro #
G010350260
UPC #
889292404082
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
24.2 lb
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Off-White
Outdoor Safe
Yes
Sub Style
Scandinavian
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Description
Introducing the San Diego Area Rug, a perfect fusion of Scandinavian Modern style with practical functionality. This Turkish-manufactured, machine-woven piece is constructed from durable Polypropylene, ensuring it can withstand high traffic areas with ease. Boasting a medium pile for that perfect balance of comfort and design, this rug also doubles as an outdoor-safe piece, expanding its versatility. For optimal performance and longevity, we recommend pairing this rug with a quality rug pad. When it comes to cleaning, simply hose off with water and hang to dry for a hassle-free maintenance experience. Bring home this modern touch today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.