
San Diego SFG-2313 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2313-679
- Zoro # G810350231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2313-679
Zoro #
G810350231
UPC #
889292404112
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, Denim, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.02 lb
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Primary Color
Off-White
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
Sub Style
Scandinavian
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Description
The San Diego area rug is a bold statement piece that will bring a modern Scandinavian touch to any room. This machine-woven polypropylene rug is made with durability in mind, making it perfect for high traffic areas and outdoor use. The medium pile gives the rug a plush feel underfoot while still being easy to care for - just hose it down! For extra comfort and longevity, pair this rug with a quality rug pad. With its vibrant colors and stylish design, the San Diego area rug will add sophistication to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.