
San Diego SFG-2314 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2314-9212
- Zoro # G310349919
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2314-9212
Zoro #
G310349919
UPC #
889292404174
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
24.2 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Pearl
Outdoor Safe
Yes
Description
This San Diego area rug is perfect for high-traffic areas. Its machine-woven construction makes it strong and durable, while the polypropylene material ensures it stands up to outdoor elements. Plus, its medium pile offers a comfortable and inviting feel to any space. This modern style rug is made in Turkey and designed with longevity in mind. Recommended use with a rug pad provides extra cushioning and stability to ensure your floor covering remains beautiful for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.