
San Diego SFG-2315 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2315-9212
- Zoro # G410350129
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2315-9212
Zoro #
G410350129
UPC #
889292404228
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
24.2 lb
Includes
Care Label
Primary Color
Pearl
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Scandinavian
Description
This San Diego area rug is the perfect way to add a touch of Scandinavian Modern style to any room. Its polypropylene construction is both outdoor safe and durable enough to handle high-traffic areas. Featuring a medium pile that is comfortable underfoot, this machine-woven rug will look great for years to come. Cleaning is a breeze - simply hose it off when needed! For best results, we recommend using with an accompanying rug pad. Add this stylish, timeless piece today and enjoy it for years to come!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.