
San Diego SFG-2318 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2318-537
- Zoro # G910349852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2318-537
Zoro #
G910349852
UPC #
889292404327
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Brown, Light Beige, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.07 lb
Features
Outdoor Safe
Primary Color
Khaki
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Scandinavian
High/Low Texture
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This San Diego Area Rug is the perfect way to bring a touch of Scandinavian Modern style to your home. This rug is machine woven in Turkey from polypropylene and features a medium pile that is perfect for high traffic areas, making it extremely durable. It's even outdoor safe, so you can use this rug both indoors and outdoors. To ensure the longevity of your rug, we recommend using a rug pad with this piece. The San Diego area rug will be sure to give your home an updated modern look while also being easy to clean - just hose it off!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.