
San Diego SFG-2318 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2318-679
- Zoro # G610349824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2318-679
Zoro #
G610349824
UPC #
889292404334
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Brown, Light Beige, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Khaki
Backing
No Backing
Construction
Machine Woven
Sub Style
Scandinavian
Outdoor Safe
Yes
High Traffic Compatible
Yes
Description
This San Diego Area Rug is the perfect way to bring a touch of Scandinavian Modern style to your home. This rug is machine woven in Turkey from polypropylene and features a medium pile that is perfect for high traffic areas, making it extremely durable. It's even outdoor safe, so you can use this rug both indoors and outdoors. To ensure the longevity of your rug, we recommend using a rug pad with this piece. The San Diego area rug will be sure to give your home an updated modern look while also being easy to clean - just hose it off!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.